2P Standard Circuit Breaker 60A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2170271| Mfr #: THHQC2160WL

$146.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Phase: 1
Series: THHQC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170271 Mfr #: THHQC2160WL
Width: 2.00"Phase: 1
Series: THHQCAC Voltage Rating: 120/240VAC
DC Voltage Rating: Not RatedLength: 3.28"
Circuit Breaker Type: StandardAmps: 60
Terminal Connection: LugMax. Wire Size: 3 AWG
Number of Poles: 2Item: Unit Mount Circuit Breaker
Depth: 2.38"Standards: Ul Listed
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 60 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 22kA, Phase 1, Terminal Connection Lug, Series THHQC, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed

Reviews