KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 15A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1360843| Mfr #: THQC1115WL

$40.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Phase: 1
Series: THQC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360843 Mfr #: THQC1115WL
Width: 1.00"Phase: 1
Series: THQCAC Voltage Rating: 120/240VAC
DC Voltage Rating: Not RatedLength: 3.28"
Circuit Breaker Type: StandardAmps: 15
Terminal Connection: LugMax. Wire Size: 8 AWG
Number of Poles: 1Item: Unit Mount Circuit Breaker
Depth: 2.38"Standards: Ul Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 15 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed

Reviews