1P Standard Circuit Breaker 25A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2375527| Mfr #: THQC1125WL

$40.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Poles: 1Item: Unit Mount Circuit BreakerDC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.


Zoro #: G2375527 Mfr #: THQC1125WL
Number of Poles: 1Item: Unit Mount Circuit Breaker
DC Voltage Rating: Not RatedMax. AIR Rating: 10 kA
Max. Wire Size: 8 AWGAC Voltage Rating: 120/240VAC
Mounting: Unit MountDepth: 2.38"
Length: 3.28"Standards: Ul Listed
Series: THQCTerminal Connection: Lug
Min. Wire Size: 14 AWGAmps: 25
Width: 1.00"Circuit Breaker Type: Standard
Phase: 1Country of Origin (subject to change): Multiple


Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 25 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed