DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Circuit Breaker 45A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1089846| Mfr #: THQC1145WL

$39.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.38"
Number of Poles: 1
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089846 Mfr #: THQC1145WL
Depth: 2.38"Number of Poles: 1
Phase: 1Width: 1.00"
DC Voltage Rating: Not RatedSeries: THQC
Max. Wire Size: 3 AWGAC Voltage Rating: 120/240VAC
Standards: Ul ListedAmps: 45
Length: 3.28"Terminal Connection: Lug
Min. Wire Size: 8 AWGMax. AIR Rating: 10 kA
Circuit Breaker Type: StandardItem: Unit Mount Circuit Breaker
Country of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 45 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed

Reviews