DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Circuit Breaker 50A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1134515| Mfr #: THQC1150WL

$37.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.28"
Min. Wire Size: 8 AWG
Series: THQC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134515 Mfr #: THQC1150WL
Length: 3.28"Min. Wire Size: 8 AWG
Series: THQCNumber of Poles: 1
AC Voltage Rating: 120/240VACWidth: 1.00"
Terminal Connection: LugStandards: Ul Listed
Max. Wire Size: 3 AWGCircuit Breaker Type: Standard
Depth: 2.38"Amps: 50
Item: Unit Mount Circuit BreakerDC Voltage Rating: Not Rated
Phase: 1Max. AIR Rating: 10 kA
Country of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 50 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed

Reviews