2P Standard Circuit Breaker 15A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2400124| Mfr #: THQC2115WL

$77.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.38"
Number of Poles: 2
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400124 Mfr #: THQC2115WL
Depth: 2.38"Number of Poles: 2
Phase: 1Width: 2.00"
DC Voltage Rating: Not RatedSeries: THQC
Max. Wire Size: 8 AWGAC Voltage Rating: 120/240VAC
Standards: Ul ListedAmps: 15
Length: 3.28"Terminal Connection: Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Unit Mount Circuit BreakerCountry of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 15 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed

Reviews