SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Circuit Breaker 25A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1149662| Mfr #: THQC2125WL

$77.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Item: Unit Mount Circuit BreakerDC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149662 Mfr #: THQC2125WL
Number of Poles: 2Item: Unit Mount Circuit Breaker
DC Voltage Rating: Not RatedMax. AIR Rating: 10 kA
Max. Wire Size: 8 AWGAC Voltage Rating: 120/240VAC
Mounting: Unit MountDepth: 2.38"
Length: 3.28"Standards: Ul Listed
Series: THQCTerminal Connection: Lug
Min. Wire Size: 14 AWGAmps: 25
Width: 2.00"Circuit Breaker Type: Standard
Phase: 1Country of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 25 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed

Reviews