BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2464183| Mfr #: THQC2130WL

$66.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.38"Phase: 1Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464183 Mfr #: THQC2130WL
Depth: 2.38"Phase: 1
Amps: 30Min. Wire Size: 14 AWG
DC Voltage Rating: Not RatedItem: Unit Mount Circuit Breaker
Mounting: Unit MountStandards: Ul Listed
Length: 3.28"Circuit Breaker Type: Standard
Width: 2.00"Number of Poles: 2
Terminal Connection: LugAC Voltage Rating: 120/240VAC
Series: THQCMax. Wire Size: 8 AWG
Country of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 30 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA, Phase 1, Terminal Connection Lug, Series THQC, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed

Reviews