Warning Light, Incandescent, Red, 120VAC

GENERAL ELECTRIC| Zoro #: G1074053| Mfr #: LX10 R 120V

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flashes per Minute: 0Housing Material: ABS PlasticLight Output: 10W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074053 Mfr #: LX10 R 120V
Flashes per Minute: 0Housing Material: ABS Plastic
Light Output: 10WDiameter: 2"
Lens Material: Lexan(R)Current Drawn: 0.077mA AC
Lens Design: DomePower Source: 120VAC
Operating Temp.: -20 to 130 Degrees FRating: NEMA 4X
Lamp Type: IncandescentHeight: 1-3/4"
Lamp Life: 4000 hr.Country of Origin (subject to change): China

Description

Lamp Type Incandescent , Flashes per Minute 0, Light Output 10W, Lamp Life 4000 hr., Lens Design Dome, Lens Material Lexan(R), Housing Material ABS Plastic, Operating Temp. -20 to 130 Degrees F, Rating NEMA 4X, Power Source 120VAC, Current Drawn 0.077mA AC, Height 1-3/4 In.

Reviews