BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Emergency 4-in-1 Rescue Tool, 1.3 In L

GENERAL| Zoro #: G1202345| Mfr #: 7902

$10.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Length: 1.3"Number of Jaws: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202345 Mfr #: 7902
Number of Pieces: 1Length: 1.3"
Number of Jaws: 0Material: Contoured Handle w/Rubber Grip
Item: Emergency Rescue ToolIncludes: Batteries
Type: 4-in-1 Hand ToolApplication: Glass Breaker, High Visibility Red Flashing Emergency Lights, Bright White LED Flashlight, Fold-away Seat Belt Cutter, Magnets in Tool Head Hold Rescue One To Car Roof When Using Flashing Lights
Country of Origin (subject to change): China

Description

None, Emergency Rescue Tool, 4-in-1 Hand Tool, Length 1.3 In., Application Glass Breaker, High Visibility Red Flashing Emergency Lights, Bright White LED Flashlight, Fold-away Seat Belt Cutter, Magnets in Tool Head Hold Rescue One To Car Roof When Using Flashing Lights, Material Contoured Handle w/Rubber Grip, Number of Pieces 1, Includes Batteries

Reviews