KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Steel Rule, 12 In, Engineers

GENERAL| Zoro #: G0779396| Mfr #: CF1249MD

$14.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 10ths, 100ths, mm, 0.5mm
Graduation Type: Engineers/Metric
Includes: Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779396 Mfr #: CF1249MD
Graduations: 10ths, 100ths, mm, 0.5mmGraduation Type: Engineers/Metric
Includes: Plastic CaseMarkings: Black
Width (In.): 1/2Construction: Flexible Tempered Steel
Finish: Hard Satin ChromeLength (mm): 300
Item: Steel RuleLength (In.): 12
Width (mm): 13Country of Origin (subject to change): India

Description

Steel Rule, Construction Flexible Tempered Steel, Graduation Type Engineers/Metric, Graduations 10ths, 100ths, mm, 0.5mm, Length 12 In, Length 300 mm, Width 1/2 In, Width 13 mm, Hard Satin Chrome Finish, Markings Black, Includes Plastic Case

Reviews