Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flexible Steel Rule, 12 In, SAE/Metric

  • Zoro #: G1113926
  • Mfr #: CF1247ME

$15.86

  • Includes: Plastic Case
  • Hook Type: -
  • Finish: Hard Satin Chrome
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

General #CF1247ME Specifications

  • Zoro #: G1113926
  • Mfr #: CF1247ME
Includes: Plastic Case Hook Type: -
Finish: Hard Satin Chrome Graduation Type: SAE/Metric
Graduations: 32nds, 64ths, 0.5mm, mm Width (In.): 1/2
Construction: Flexible Tempered Steel Length (In.): 12
Markings: Black Length (mm): 300
Width (mm): 13 Item: Steel Rule
Country of Origin (subject to change): India

Description

Here is some additional information about General Steel Rule. Finish: Hard Satin Chrome.

Reviews of General #CF1247ME