20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Fractional Digital Caliper, 0 to 12 In

GENERAL | Zoro #: G3963513 | Mfr #: 14712

$66.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

General #14712 Specifications

Zoro #: G3963513 Manufacturer #: 14712
Accuracy: +/-0.001"/0.02mm Jaw Depth: 1-21/32"
IP Rating: Not Rated Features: Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5V Battery
Caliper Grouping: Fractional Digital Caliper Caliper Material: Stainless Steel
Item: Fractional Digital Caliper Absolute Positioning: Yes
Long Form Calibration Certificate: No SPC Output: NO
Caliper Range: 0-12"/0-305mm Resolution: 0.0005"/0.01mm/1/64"
Country of Origin (subject to change): China

Description

Reliability and accuracy are improved with digital calipers and can be zeroed at any point without the need for recalibration. Here is some additional information about General Fractional Digital Caliper. Features: Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5V Battery, Caliper Grouping: Fractional Digital Caliper, Accuracy: +/-0.001"/0.02mm.

Reviews of General #14712