Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fractional Digital Caliper, 0 to 6 In

  • Zoro #: G0266655
  • Mfr #: 147
General Fractional Digital Caliper, 0 to 6 In 147
General Fractional Digital Caliper, 0 to 6 In 147
$31.37
  • Caliper Range: 0-6 in /0-150mm
  • Long Form Calibration Certificate: No
  • Item: Fractional-Display Digital Caliper
See full product details
Orders over $75 ship free.

General #147 Specifications

  • Zoro #: G0266655
  • Mfr #: 147
Caliper Range: 0-6 in /0-150mm Long Form Calibration Certificate: No
Item: Fractional-Display Digital Caliper Features: Extra Large LCD Screen, 3 Mode Display
Includes: Battery Mfr. No. SR54; Foam Padded Carrying Case Accuracy: +/-0.001 in /0.03mm
Jaw Depth: 1 9/16 in SPC Output: No
Resolution: 0.0005 in /0.01mm/1/64 in Caliper Grouping: Fractional Digital Caliper
Absolute Positioning: Yes IP Rating: Not Rated
Caliper Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and In/mm/Fraction, Automatic On/Off, Includes SR44 Battery

Reviews of General #147