Gas Detector, Detects Meth, Natural Gas

GENERAL| Zoro #: G1547515| Mfr #: NGD268

$168.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Adjustable Sensitivity; Startup Time Less Than 30 Seconds; Response Time, Less Than 3 Seconds; Low Power Warning
Detects: Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenation Hydrocarbon, (Methanol, Ethanol, Butanol) Aether, Ketone (Butone, Protone), Hydrogen, Toluene, and Other Compounds, (Gasoline, Industrial Solvent, Lacquer, Refrigerant, Sulfur Dioxide, Ammonia, Sulfured Hydrogen, Acetic Acid, Etc.)
Item: Combustible Gas Detector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547515 Mfr #: NGD268
Features: Adjustable Sensitivity; Startup Time Less Than 30 Seconds; Response Time, Less Than 3 Seconds; Low Power WarningDetects: Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenation Hydrocarbon, (Methanol, Ethanol, Butanol) Aether, Ketone (Butone, Protone), Hydrogen, Toluene, and Other Compounds, (Gasoline, Industrial Solvent, Lacquer, Refrigerant, Sulfur Dioxide, Ammonia, Sulfured Hydrogen, Acetic Acid, Etc.)
Item: Combustible Gas DetectorIndicator: Audible and 3-Color LED. Visual LED Displays 10 Levels for Each of 3 Gas Ranges: Green for Low Levels (50 - 100ppm); Yellow for Moderate (100 - 200ppm); Red for Dangerous Levels (200 - 300ppm)
Battery: 4.8V/1600mAh Nickel-Hydrogen Rechargeable BatteryIncludes: Rechargeable Battery, AC Adaptor, Hard Case
Country of Origin (subject to change): China

Description

Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenation Hydrocarbon, (Methanol, Ethanol, Butanol) Aether, Ketone (Butone, Protone), Hydrogen, Toluene, and Other Compounds, (Gasoline, Industrial Solvent, Lacquer, Refrigerant, Sulfur Dioxide, Ammonia, Sulfured Hydrogen, Acetic Acid, Etc.)

Reviews