Skip to Main Content
customer-service Help
General

Gas Detector, Liquid Natural Gas

General Gas Detector, Liquid Natural Gas PNG2000A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.87
  • Detects: Butane, Methane, Natural Gas, Propane
  • Item: Combustible Gas Detector Pen
  • Battery: (2) AA
See full product details
Orders over $75 ship free.
Total: $42.87

General #PNG2000A Specifications

  • Detects: Butane, Methane, Natural Gas, Propane
  • Item: Combustible Gas Detector Pen
  • Battery: (2) AA
  • Measuring Range: Natural Gas at 4,000 ppm, Propane at 2,000 ppm
  • Includes: (2) AA Batteries, Pen, Wrist Strap
  • Features: Calibrated, Catalytic Combustion Sensor
  • Indicator: Audible, LEDs: Green, On; Yellow, 500 ppm; Red, 200 ppm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combustible Gas Detector Pen, Detects Natural Gas, Propane, Methane, Butane, Measuring Range Propane at 2000 ppm, Natural Gas at 4000 ppm, Audible and LEDs: Green, On; Yellow, 500 ppm; Red, 200 ppm Indicator, Features Catalytic Combustion Sensor, Calibrated, Battery 2 AA Batteries, Includes Pen, Wrist Strap, 2 AA Batteries

Reviews of General #PNG2000A