customer-service Help
General

General Purpose Moisture Meter, 0-50 Pct

General General Purpose Moisture Meter, 0-50 Pct MM6012
Hover or click to zoom Tap to zoom
$190.46
  • Item: General Purpose Moisture Meter
  • Moisture Content: 0% to 50%
  • Moisture Content Accuracy: +/-0.5%
See full product details
This item ships free.

Total: $190.46

General #MM6012 Specifications

  • Item: General Purpose Moisture Meter
  • Moisture Content: 0% to 50%
  • Moisture Content Accuracy: +/-0.5%
  • Temp. Range (F): 14 Degrees to 150 Degrees F
  • Display: LCD
  • Cable Length (Ft.): 3.5 ft
  • Includes: Hard Case, Remote Probe, User's Manual
  • Battery Type: (4) AA
  • Special Features: Measures Ambient Temperature
  • Interface: No
  • For Use With: Cotton, Paper, Tobacco, Wood, Wood Fiber, Wood Products
  • Number of Species of Wood: 200
  • Data Hold: Yes
  • Manufacturers Warranty Length: 1 yr
  • Memory: No
  • Min./Max. Memory: No
  • Product Type: General Purpose Moisture Meter
  • Country of Origin (subject to change): China

Description

General Purpose Moisture Meter, Moisture Content 0 to 50 Pct, Accuracy +/-0.5 Pct, Temp. Range 14 to 150 Degrees F, Display LCD, Data Hold Yes, For Use With Wood, Wood Fiber, Wood Products, Tobacco, Cotton, Paper, Battery Type (4) AA, Includes Remote Probe, Hard Case, Users Manual

Reviews of General #MM6012