Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grommet, 1/2 in. ID, PK24

  • Zoro #: G0338129
  • Mfr #: 1261-4

$5.29 ($0.22/unit)

Details
  • Inside Dia. (In.): 1/2
  • Material: Solid Brass
  • Finish: Brass
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

General #1261-4 Specifications

  • Zoro #: G0338129
  • Mfr #: 1261-4
Inside Dia. (In.): 1/2 Material: Solid Brass
Finish: Brass Outside Dia. (In.): 1-3/64
Item: Grommet For Stock Number: 71264
Number of Grommets or Fasteners: 24 Country of Origin (subject to change): India

Description

Metal grommets are frequently used on large signs to attach to objects without tearing. General Grommet include characteristics like: Material: Solid Brass, Inside Dia In : 1/2.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of General #1261-4