General
High Resolution Digital Manometer
- Zoro #: G4726872
- Mfr #: DM8252
Hover or click to zoom Tap to zoom
$192.72
- Item: Digital Manometer
- Pressure Range: 100
- For Use With: Computer Peripherals and Pneumatic Controls, HVACR Technicians Measuring Pressure Levels, Medical Equipment
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $192.72
General #DM8252 Specifications
- Zoro #: G4726872
- Mfr #: DM8252
- Item: Digital Manometer
- Pressure Range: 100
- For Use With: Computer Peripherals and Pneumatic Controls, HVACR Technicians Measuring Pressure Levels, Medical Equipment
- Accuracy: +/-0.3%
- Operating Temp. Range: 32 Degrees to 122 Degrees F
- Operating Range: 0 to 55.2 in wc (0 to 13.79 kPa)
- Storage Temp. Range: -40 to 140F
- Display: 4 Digit LCD
- Includes: 9 V Battery, Connection Hose and Hard Mold Case
- Connection Type: (2) 0.16 in ID x 0.24 in OD x 39.37 in Hoses
- Max. Pressure: 2 psi
- Battery Type: 9V
- Calibration Certificate Included: No
- Process Connection Size: 4/25 in
- Maximum Pressure: 2 psi
- Batteries Required: Yes
- Minimum Pressure: 0 psi
- For Tubing Diameter: 15/64 in
- Manometer Type: General Purpose Digital Manometer
- Number of Pressures Measured: Dual
- Display Units: bar, in H2O, in Hg, mbar, mm H2O, psi
- (hidden) accuracy builder: +/-0.3% of Full Scale DM8252
- (hidden) manometer builder: GENERAL DM8252
- Operating Pressure Range: 0 to 55.2 in wc (0 to 13.79 kPa)
- Min/Max Capture: Yes
- Process Connection Type: Hose Barb
- Number of Connections: 2
- Connections: 4 mm Hose Barb
- Maximum Operating Pressure: 2 psi
- Storage Temperature Range: -4 Degrees to 140 Degrees F
- Batteries Included: Yes
- Minimum Operating Temperature: 32 Degrees F
- Weight: 7.8 oz
- (hidden) Smartphone Type: GENERAL DM8252
- Series: DM8252
- Auto Power Off: Yes
- Digital Display Features: 4 Digit LCD
- Maximum Operating Temperature: 122 Degrees F
- (hidden) Connections: 4/25 in Hose Barb
- Type of Pressure: Differential, Gauge
- NIST Traceable Certificate: No
- Data Hold: Yes
- Country of Origin (subject to change): Taiwan, Province of China
Description
High Resolution Digital Manometer, Pressure Range 100, Operating Range 0 to 55.2 in wc (0 to 13.79 kPa), Max. Pressure 2 psi, Accuracy +/-0.3 Percent, Display 4 Digit LCD, Operating Temp. Range 32 Degrees to 122 Degrees F, Storage Temp. Range -40 to 140F, For Use With Computer Peripherals and Pneumatic Controls, HVACR Technicians Measuring Pressure Levels, Medical Equipment, Connection Type (2) 0.16 in ID x 0.24 in OD x 39.37 in Hoses, Includes 9 V Battery, Connection Hose and Hard Mold Case
Reviews of General #DM8252
Explore more
- GENERAL Deluxe Digital Manometer DM8200
- GENERAL Gas Pressure Test Kit, 0-35WC, 39 In. Tube GPK035
- PCE INSTRUMENTS Pressure Guage, with Bluetooth PCE-BDP 10
- FLUKE Pitot Tube for 922Air Flow Meter, 12 In L PT12 / 274021
- DWYER Manometer, Slack Tube 1211-16
- DWYER Digital Manometer.-20 to 20 In WC 476A-0
- General Manometers