KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hobby Knife, 3/8 In Round Handle

GENERAL| Zoro #: G2267571| Mfr #: 1902

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Precision Knife
Type: Medium Duty
Handle Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267571 Mfr #: 1902
Item: Precision KnifeType: Medium Duty
Handle Type: RoundUse Replacement Blade No.: 3ZH11, 3ZH12, 3ZH13
Construction: Aluminum Bodies, Knurled Chuck Adjustment Ring with 4 Jaw ChuckCountry of Origin (subject to change): Multiple

Description

Hobby Knife, Handle Round, Use Replacement Blade Number G1590181, G1938623, G2267833, Medium Precision, X Acto Style, 3/8 Inch Aluminum Handle

Reviews