General Tools
Horseshoe Magnet, 30 lb. Pull
Mfr # 370-6
Zoro # G0338025
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico
- Overall Length 1 1/4 in
- Overall Width 1 3/4 in
- Max. Pull 30 lb
Explore More Products
- GENERAL TOOLS Button Magnet, Alnico, 14 lb. Pull 372D
- GENERAL TOOLS Horseshoe Magnet, Alnico, 22 lb. Pull 370-4
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull 374D
- GENERAL TOOLS Pot Magnet, Alnico, 6 lb. Pull 374A
- GENERAL TOOLS Button Magnet, Alnico, 1.50 lb. Pull 372A
- GENERAL TOOLS Horseshoe Magnet, 118 in W, 1 in H, Alnico 370-1
- GENERAL TOOLS Pot Magnet, Alnico, 18 lb. Pull 374C
- MAG-MATE Cup Magnet, 22 lb. Pull MX1500
- STORCH PRODUCTS Multi-Pole Magnetic Rotor, 70 lb. Pull 2132
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull MX2508RB
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull 6XY83
- General Tools Alnico Magnets