General

IAQ Analyzer, CO2 Range 0 to 5000 PPM

General IAQ Analyzer, CO2 Range 0 to 5000 PPM CDM77232
Hover or click to zoom Tap to zoom
  • Item: IAQ Analyzer
  • Carbon Monoxide Measurement Range (PPM): -
  • Includes: AC Adaptor and Instructions
  • Carbon Dioxide Concentration: 0 to 5000 ppm
  • Display: Large LCD
  • Temp. Range: 14 to 140 F
  • Relative Humidity Range: 0 to 99.9%
  • Auto Power Off: -
See full product details
$481.00
This item ships free.

Subtotal: $481.00

General #CDM77232 Specifications

  • Item: IAQ Analyzer
  • Carbon Monoxide Measurement Range (PPM): -
  • Includes: AC Adaptor and Instructions
  • Carbon Dioxide Concentration: 0 to 5000 ppm
  • Display: Large LCD
  • Temp. Range: 14 to 140 F
  • Relative Humidity Range: 0 to 99.9%
  • Auto Power Off: -
  • Manufacturers Warranty Length: 1 yr
  • Dew Point Range: -100 to 140F
  • Oxygen Concentration: -
  • Data Hold: -
  • Humidity Accuracy: +/-3%
  • Resolution: -
  • Wet Bulb Temperature Range: 8 to 140F
  • Special Features: Wall Mountable or Desktop
  • Velocity Accuracy: -
  • Data Storage: -
  • Power Source: 120 AC Adaptor
  • Low Battery Indicator: -
  • Product Type: IAQ Analyzer
  • Temp. Range (C): -10 to 60 Degrees
  • Temp. Range (F): 14 to 140 Degrees
  • Display Type: LCD
  • Country of Origin (subject to change): China

Description

IAQ Analyzer, Carbon Monoxide Measurement Range (PPM) -, Carbon Dioxide Concentration 0 to 5000 ppm, Temp. Range 14 to 140 F, Relative Humidity Range 0 to 99.9 Percent, Dew Point Range -100 to 140F, Wet Bulb Temperature Range 8 to 140F, Oxygen Concentration -, Humidity Accuracy +/-3 Percent, Velocity Accuracy -, Resolution -, Display Large LCD, Auto Power Off -, Low Battery Indicator -, Data Hold -, Data Storage -, Power Source 120 AC Adaptor, Special Features Wall Mountable or Desktop

Reviews of General #CDM77232