SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Tweezers, Sharp Point, 4 1/2 In

GENERAL| Zoro #: G2062602| Mfr #: 401XX

$6.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustment Arm: -Material: Nickel Plated SteelResists: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062602 Mfr #: 401XX
Adjustment Arm: -Material: Nickel Plated Steel
Resists: -Application: For Very Fine Precision Work on Electronic Assemblies, Toolmakers, Mechanics, and Repairmen
Type: -Mechanism: -
Ratchet: -Item: Industrial Tweezers
Point Type: Smooth/SharpLength: 4-1/2"
Standards: -Country of Origin (subject to change): India

Description

Industrial Tweezers, Point Type Sharp, Length 4 1/2 In, Material Nickel Plated Steel, Application For Very Fine Precision Work on Electronic Assemblies, Toolmakers, Mechanics, and Repairmen

Reviews