customer-service Help
General

Infrared Thermometer, Backlit LCD, -40 Degrees to 1076 Degrees F, Single Dot Laser Sighting

General Infrared Thermometer,  Backlit LCD,  -40 Degrees  to 1076 Degrees F,  Single Dot Laser Sighting TS05
Tap to zoom
Hover or click to zoom
$39.62
  • Item - Infrared Thermometer: Infrared Thermometer
  • Item: Infrared Thermometer
  • Focus Spot Size and Distance - Infrared: 1 in @ 12 in
See full product details
Orders over $75 ship free.

Total: $39.62

General #TS05 Specifications

  • Item - Infrared Thermometer: Infrared Thermometer
  • Item: Infrared Thermometer
  • Focus Spot Size and Distance - Infrared: 1 in @ 12 in
  • Temp. Range (F) - Infrared: -40 Degrees to 1076 Degrees
  • Display: Backlit LCD
  • Temp. Range (C) - Infrared: -40 Degrees to 580 Degrees
  • Temp. Accuracy (F) - Infrared: +/-2.0% of Reading or +/-3.0 Degrees Whichever is Greater above 32.0 Degrees , +/-2.0% of Reading or +/-5.0 Degrees Whichever is Greater below 32.0 Degrees
  • Temp. Accuracy (C) - Infrared: +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater Above 0.0 Degrees , +/-2.0% of Reading or +/-3.0 Degrees Whichever is Greater Below 0.0 Degrees
  • Laser Sighting - Infrared: Single Dot
  • Calibration Certificate Included: No
  • Data Logging - Instrument: No
  • Display - IR Camera: Backlit LCD
  • Memory - Instrument: No
  • Data Hold: Yes
  • Memory: No
  • Data Logging: Uses Storage of Compatible iOS or Android Device
  • Manufacturers Warranty Length: 1 yr
  • Emissivity: Fixed 0.95
  • Response Time: 500 msec
  • Spectral Response - Infrared: 8.0 to 14.0um
  • Operating Temp. Range: 32 Degrees to 122 Degrees F
  • Special Features: Provides Surface Temperature Readings In Hard to Reach Places, Safely Determine Temperature Readings From A Distance, Can Be Use with A Phone As A Second Screen for Easier Visibility, Connects Wirelessly to iPhone and Android Phones with Application
  • Temp. Range (C): -40 Degrees to 580 Degrees
  • Focus Spot Size and Distance: 1" @ 12"
  • Spectral Response: 8.0 to 14 uM
  • Accuracy: +/-2.0%
  • Battery Type: 9V
  • Temp. Range (F): -40 Degrees to 1076 Degrees F
  • Alarm Indication: High/Low
  • Repeatability: +/-1% of Reading
  • Temperature Alarm - Thermometer: No
  • Resolution: 0.1 Degrees F/C
  • Includes: Battery
  • Trigger: Yes
  • Laser Sighting: Single Dot
  • Alarm: High/Low
  • Calibration Certificate: No
  • Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical
  • Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) - Infrared -40 Degrees to 1076 Degrees , Temp. Range (C) - Infrared -40 Degrees to 580 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 12 in, Temp. Accuracy (C) - Infrared +/-2.0 Percent of Reading or +/-2.0 Degrees Whichever is Greater Above 0.0 Degrees , +/-2.0 Percent of Reading or +/-3.0 Degrees Whichever is Greater Below 0.0 Degrees

Restrictions and Compliance

Reviews of General #TS05