Inspection Mirror, 2 1/4 D, 10.5-15L

GENERAL| Zoro #: G0822026| Mfr #: 577

$9.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mirror Size (In.): 2-1/4Base Size (In.): -Material: Lexan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822026 Mfr #: 577
Mirror Size (In.): 2-1/4Base Size (In.): -
Material: LexanLength (In.): 10-1/2-15
Shaft Material: Stainless SteelNumber of Pieces: -
Meets/Exceeds: -Handle Type: Metal
Type: Cushioned Grip HandleBase Type: -
Item: Telescoping Inspection MirrorFeatures: -
Includes: -Shape: Round
Swivel Type: Double Ball Socket JointCountry of Origin (subject to change): China

Description

Telescoping Inspection Mirror, Cushioned Grip Handle, Mirror Size 2 1/4 In, Round, Lexan, Handle Type Metal, Shaft Material Stainless Steel, Length 10 1/2 to 15 In, Swivel Type Double Ball Socket Joint

Reviews