KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jewelers Screwdriver Set, Sl/Ph, 7 pcs.

GENERAL| Zoro #: G1425821| Mfr #: 1ATF1

$18.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Item: Jewelers Screwdriver Set
Includes: Slotted 0.025" x2", 0.040" x 2", 0.055" x 2", 0.070" x2", 0.080" x 2", 0.100" x 2", Phillips #0 x 2", Plastic Tube Storage w/Screw-on Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425821 Mfr #: 1ATF1
Number of Pieces: 7Item: Jewelers Screwdriver Set
Includes: Slotted 0.025" x2", 0.040" x 2", 0.055" x 2", 0.070" x2", 0.080" x 2", 0.100" x 2", Phillips #0 x 2", Plastic Tube Storage w/Screw-on CapHandle Design: Knurled
Finish: ChromeShank Material: steel
Handle Material: SteelShank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Screwdriver Sets, Jewelers Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 0.025 In., 0.040 In., 0.055 In., 0.070 In., 0.080 In., 0.100 In., #0, Handle Material Steel, 2 In., Includes Slotted 0.025 In. x2 In., 0.040 In. x 2 In., 0.055 In. x 2 In., 0.070 In. x2 In., 0.080 In. x 2 In., 0.100 In. x 2 In., Phillips #0 x 2 In., Plastic Tube Storage w/Screw-on Cap, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews