General
Jumper Lead Kit
- Zoro #: G2042573
- Mfr #: CT800
Hover or click to zoom Tap to zoom
$17.61
- Item: Jumper Lead Kit
- Plug and Connector Description: Shielded Alligator Clips on Both Ends
- Color: Black/Green/Red/Yellow/White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.61
General #CT800 Specifications
- Zoro #: G2042573
- Mfr #: CT800
- Item: Jumper Lead Kit
- Plug and Connector Description: Shielded Alligator Clips on Both Ends
- Color: Black/Green/Red/Yellow/White
- Includes: (2) Cords of Each Color
- Frequency Range (Hz): -
- Material of Construction: -
- Jaw Opening (In.): -
- Manufacturers Warranty Length: 1 yr
- Insulation: -
- Wire Gauge (AWG): 22
- Temp. Range (F): -
- Package Quantity: 1
- Impedance (Ohms): -
- Ratings: 300V
- Length (In.): 18 in
- Accessory Type: Jumper Lead Kit
- (hidden) accessory builder: GENERAL CT800
- Country of Origin (subject to change): China
Description
Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length (In.) 18 in, Color Black/Green/Red/Yellow/White, Material of Construction -, Jaw Opening (In.) -, Ratings 300V, Temp. Range (F) -, Wire Gauge (AWG) 22 AWG, - Insulation, Frequency Range (Hz) -, Impedance (Ohms) -, Includes (2) Cords of Each Color, Manufacturers Warranty Length 1 yr
Reviews of General #CT800
Explore more
- IDEAL Term.Strip Jumper Slip-On-Over 89-324
- FLUKE Insulation Piercing Test Clips, 4 In., 5A TP82
- POMONA Test Lead Wire, 18 AWG, 50 Ft, Black 6733-0
- ELECTRIDUCT CAT6 Snagless Patch Cables- 10ft- Gray PATCH-6-10-3PK-GY
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR Fluke-TP220
- SG TOOL AID Retractable Test Leads Reel, 2 LeadsX30" 22810
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR Fluke-AC280
- POMONA Banana Plug, Red, PK10 1825-2-G/10P
- General Test Leads & Probes