KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knife Blade, Straight, PK5

GENERAL| Zoro #: G1938623| Mfr #: 1923

$4.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Precision Blade
Type: Straight Cut, Short Angle
Construction: Aluminum Bodies, Knurled Chuck Adjustment Ring with 4 Jaw Chuck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938623 Mfr #: 1923
Item: Precision BladeType: Straight Cut, Short Angle
Construction: Aluminum Bodies, Knurled Chuck Adjustment Ring with 4 Jaw ChuckCountry of Origin (subject to change): Multiple

Description

Knife Blade, Straight Cut, Short Angle, Replacement for 1902, 03, X Acto Style, Package 5

Reviews