General Laboratory Products
D/E Neutralizing Agar, PK100
Mfr # CP7125IRDB
Zoro # G5890263
product price: $287.99
/pk 100, $2.88/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Contact Plate
- Shelf Life 90 day
- Storage Requirements 2 to 8 Degrees C
- Package Type Petri Dish
- Minimum Storage Temperature - Centigrade 2 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand General Laboratory Products
- MFR # CP7125IRDB
- Zoro # G5890263
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | Contact Plate |
Details
Item | D/E Neutralizing Agar |
Shelf Life | 90 day |
Storage Requirements | 2 to 8 Degrees C |
Package Type | Petri Dish |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | D/E Neutralizing Agar |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Container Type | Petri Dish |
Product Form | Solid |
Description
D/E Neutralizing Agar, Media Type D/E Neutralizing Agar, Size Contact Plate, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 1 L (ES9470-Q)
- THERMCO Hydrometer, Milk, 1.0/0.001 (GW9500)
- ADVANTECH Pan, Brass, 12 In Dia, 4 In D (PB12FX)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- GENERAL LABORATORY PRODUCTS Fluid thioglycollate Medium, 100mL, PK12 (8LG-1400-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 500mL, PK12 (500EZ-3800-500SEP)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, 100mL, PK12 (125EZ-3700-100)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- ECLIPSE ENTERPRISES Eclipse MA-016 - Personal Magnifier (MA-016)