General Laboratory Products
Diluting and Rinsing Solution, 300mL, PK24
- Zoro #: G5995832
- Mfr #: LV-1130-300
Hover or click to zoom Tap to zoom
Key Features
- Size: 300mL
- Shelf Life: 1 yr
- Package Type: Narrow mouth Vial
- Product Type: Diluting and Rinsing Solution
- Package Quantity: 24
$277.99
Pk of 24, $11.58/ea
Subtotal: $277.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAL LABORATORY PRODUCTS 0.85 per. Saline, 9.9mL, PK100 16T-3400-9.9
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 90mL, PK12 8WM-5000-90
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, 100mL, PK12 125EZ-3700-100
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, 500mL, PK12 500EZ-7070-500
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Broth, 990mL, PK6 64WM-3300-990
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agar, 250mL, PK9 250EZ-3200-250
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 CP7112
- ZYMO RESEARCH Expansion Broth, EB, 500 ml ZM3012-500
- ZYMO RESEARCH RNA Clean & Concentrator MagBead, 96 preps ZR1081
- ZYMO RESEARCH Control D, 100 ng/ul, 40 ul ZD5425-5-4
- IRWIN HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank HA3018006B
- General Laboratory Products Microbiology Media