General Laboratory Products
Tryptic Soy Agar, PK100
- Zoro #: G6000617
- Mfr #: CP3700
Hover or click to zoom Tap to zoom
Key Features
- Item: Tryptic Soy Agar
- Shelf Life: 90 day
- Package Type: Petri Dish
- Storage Requirements: 2 to 8 Degrees C
- Size: Contact Plate
- Product Type: Tryptic Soy Agar
$169.00
Pk of 100, $1.69/ea
Subtotal: $169.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 90mL, PK12 8WM-1200-90
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 1000mL, PK6 64WM-3800-1000
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 MP7137
- GENERAL LABORATORY PRODUCTS TSBw/4 perTween20&0.5 Lecithin, 990mL, PK6 64WM-1180-990
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, Slants, PK100 16T-3700-SL
- GENERAL LABORATORY PRODUCTS TAT Broth, 9mL, PK100 16T-3600-9
- METROHM USA Titrant Tip Any Diffusion 6.1543.110
- RPI YP Agar, Base, 500 G Y20095-500.0
- THERMO FISHER SCIENTIFIC Advanced Protocol-Security Microbiologic 51029336
- ZYMO RESEARCH S&P 5X Digestion Buffer, 32 ml ZD4076-1-32
- LABCONCO Free Zone 12L -84c Console Freeze Dryer 711212170
- General Laboratory Products Microbiology Media