Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Magnetic Pick-Up Tool, 39-3/4in L.

  • Zoro #: G0337858
  • Mfr #: 397

$20.54

Details
  • Features: Plastic Handle Grip for Greater Controland Comfort
  • Material: Nickel Plated Steel
  • Item: Magnetic Pick-Up Tool
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

General #397 Specifications

  • Zoro #: G0337858
  • Mfr #: 397
Features: Plastic Handle Grip for Greater Controland Comfort Material: Nickel Plated Steel
Item: Magnetic Pick-Up Tool Handle Type: plastic
Application: For Retrieving Iron, Steeland All Ferrous Materials Width: 3-1/8"
Type: Magnetic Lifting Capacity: 1 lb.
Diameter: 3-1/8" Length: 39-3/4"
Country of Origin (subject to change): China

Description

Construction sites, laboratories and automotive facilities are among the places most likely to enlist magnetic pickups as part of their daily cleanup routine. General Magnetic Pick-Up Tool, include characteristics like: Length: 39-3/4", Material: Nickel Plated Steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of General #397