Skip to Main Content
customer-service Help
General

Penetration Temp Probe, -58 to 482 Deg F

General Penetration Temp Probe, -58 to 482 Deg F TPK02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.80
  • Item: Penetration Temperature Probe
  • Primary Measuring Element: Thermocouple
  • Probe Temp. Measuring Element: K Thermocouple
See full product details
Orders over $75 ship free.
Total: $51.80

General #TPK02 Specifications

  • Item: Penetration Temperature Probe
  • Primary Measuring Element: Thermocouple
  • Probe Temp. Measuring Element: K Thermocouple
  • Temp. Range (F): -58 Degrees to 482 Degrees
  • Probe Contact Material: Nickel Chromium
  • Probe Connection Type: K Port
  • Probe Wire Length: 4 ft
  • Probe Length: 3.75 in
  • Manufacturers Warranty Length: 1 yr
  • For Use With: DT8801, DT8803, DT8852N, DT8852, DT8852V, DT8855,DT307, DT1307DL, DT1315DL, DL1305
  • Temperature Measuring Element: K Thermocouple
  • Temp. Range (C): -50 Degrees to 250 Degrees
  • Use: Air or Liquids
  • Wire Length: 4 ft.
  • For Air: Yes
  • Minimum Temperature F: -58 Degrees F
  • Probe Size: 3 3/4 in
  • Maximum Temperature F: 482 Degrees F
  • Minimum Temperature C: -50 Degrees C
  • Thermocouple Type: Type K
  • Cable Length: 4 ft
  • For Liquids and Gels: Yes
  • Maximum Temperature C: 250 Degrees C
  • Sensor Type: Thermocouple
  • Temperature Range: -58 Degrees to 482 Degrees F/-50 Degrees to 250 Degrees C
  • Manufacturer Warranty Length: 1 yr
  • Maximum Temperature °C: 250 Degrees C
  • Minimum Temperature °F: -58 Degrees F
  • Maximum Temperature °F: 482 Degrees F
  • Minimum Temperature °C: -50 Degrees C
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Penetration Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -58 Degrees to 482 Degrees Temp. Range (F), -50 Degrees to 250 Degrees Temp. Range (C), Probe Connection Type K Port, Probe Contact Material Nickel Chromium, Probe Wire Length 4 ft, Probe Length 3 3/4 in, Air or Liquids, For Use With DT8801, DT8803, DT8852N, DT8852, DT8852V, DT8855,DT307, DT1307DL, DT1315DL, DL1305, Manufacturers Warranty Length 1 yr

Reviews of General #TPK02