BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Personal Lightning Detector, 40 Miles

GENERAL| Zoro #: G0369896| Mfr #: LD7

$64.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ranges: 0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles.Width: 2-1/8"Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369896 Mfr #: LD7
Ranges: 0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles.Width: 2-1/8"
Depth: 1"Includes: (2) Batteries, Carabineer
Item: Lightning DetectorAlarms: Audible, Visual and Vibration
Weight: 6 ozHeight: 3-1/4"
Power Source: (2) AAA BatteriesCountry of Origin (subject to change): Taiwan, Province of China

Description

Lightning Detector, Ranges 0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles., Audible, Visual and Vibration Alarms, Height 3-1/4 In., Width 2-1/8 In., Depth 1 In., Weight 6 oz, Power Source (2) AAA Batteries, Includes (2) Batteries, Carabineer

Reviews