KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Cutter, PVC, PE, ABS, 8-1/4" L

GENERAL| Zoro #: G0595603| Mfr #: 119

$20.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Capacity: 1/8" to 1-5/8"
Cutting Action: Manual
Blade Material: High Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595603 Mfr #: 119
Cutting Capacity: 1/8" to 1-5/8"Cutting Action: Manual
Blade Material: High Carbon SteelOverall Length: 8-1/4"
Cuts: PVC, PE, ABSFeatures: Ratcheting Action, Straight or Angle Cuts
Item: Pipe CutterCountry of Origin (subject to change): China

Description

PVC Cutter, 1/8 to 1 5/8 Inches Outer Diameter

Reviews