BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Precision Screwdriver Set, Combo, 18 pcs.

GENERAL| Zoro #: G0706431| Mfr #: 63518

$16.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style Group: Hex, Nut Drivers, Phillips, Slotted, Torx(R)Number of Pieces: 18Shank Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706431 Mfr #: 63518
Tip Style Group: Hex, Nut Drivers, Phillips, Slotted, Torx(R)Number of Pieces: 18
Shank Shape: RoundItem: Precision Screwdriver Set
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntislipIncludes: Slotted 3/64" x 3", 1/16" x 3", 3/32" x 3", 5/64" x 3", Phillips #000 x 3", #00 x 3", Torx(R) T5 x3", T6 x 3", T7 x 3", T8 x 3", Hex 0.050" x 3", 1/16" x 3", 5/64 x 3", Nut Drivers 3/32" x 3", 1/8" x 3", 5/32" x 3", Awl/Scriber, Handle, Pouch
Shank Material: SVCM SteelStandards: ANSI
Handle Material: MulticomponentCountry of Origin (subject to change): China

Description

Precision Screwdriver Set, Tip Style Group Hex, Nut Drivers, Phillips, Slotted, Torx(R), Tip Size Slotted 3/64, 1/16, 5/64, 3/32 In., Phillips #000, #00 Torx(R) T6, T7, T8, T9, Hex 0.50, 1/16, 5/64 In., Nut Drivers 3/32, 1/8, 5/32 In., Awl/Scribe, Handle Material Multicomponent

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews