Precision Screwdriver Set, Combo, 19 pcs.

GENERAL| Zoro #: G0604152| Mfr #: 8078

$32.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604152 Mfr #: 8078
Finish: NaturalIncludes: Slotted 1/4", 5/16", Phillips #1, #2, Hex 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Adapter, 3-1/4" Extension, Ratchet Offset Handle, Screwdriver Handle, Plastic Case
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Precision Screwdriver Set
Number of Pieces: 19Tip Style Group: Hex/Phillips/Slotted
Handle Material: Acetate and SteelShank Shape: Hex
Country of Origin (subject to change): China

Product Description

Precision Screwdriver Set, Number of Pieces 19, Handle Material Acetate and Steel, Tip Style Group Hex/Phillips/Slotted, Includes Slotted 1/4 In., 5/16 In., Phillips #1, #2, Hex 0.050 In., 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In., 7/32 In., 1/4 In. Adapter, 3-1/4 In. Extension, Ratchet Offset Handle, Screwdriver Handle, Plastic Case, Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Fluted and Offset, Shank Shape Hex

Product Reviews

Save 15%. Sign up for Z-mail.