Probe and Position Set With Case, 12 Pc

GENERAL| Zoro #: G1105054| Mfr #: 707865

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 7-1/2 to 8-1/2
Includes: Handle and Soft Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105054 Mfr #: 707865
Magnet End: NoOverall Length (In.): 7-1/2 to 8-1/2
Includes: Handle and Soft CaseTip Material: Hardened Steel
Threaded Points: NoFinish: Stainless steel
Item: Probe and Position Set, 12 PcPoint Type: Straight, 35 Degrees Bend, 90 Degrees Bend, 180 Degrees Loop, Double Bend, 180 Degrees Hook, Offset Pull Hook, 135 Degrees Pull Hook, Pull/Push Hook, Adjusting Pull/Push Hook, Placement Guide/Lifter, and 5" Extension
Handle: Steel Screw ChuckReplaceable Tip: No
Handle Dia. (In.): 5/8Handle Material: ABS Plastic
Country of Origin (subject to change): China

Description

Probe and Position Set, 12 Pc, Point Type Straight, 35 Deg Bend, 90 Deg Bend, 180 Deg Loop, Double Bend, 180 Deg Hook, Offset Pull Hook, 135 Deg Pull Hook, Pull/Push Hook, Adjusting Pull/Push Hook, Placement Guide/Lifter, 5 In Extension, Tip Material Hardened Steel, Overall Length 7 1/2 to 8 1/2 In, Handle Dia 5/8 In, Steel Screw Chuck Handle, Handle Material ABS Plastic, Stainless Steel Finish, Includes Handle and Soft Case

Reviews