KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Probe Set, 3 PC

GENERAL| Zoro #: G2410353| Mfr #: 862

$6.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 6-1/2
Item: Probe Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410353 Mfr #: 862
Magnet End: NoOverall Length (In.): 6-1/2
Item: Probe SetIncludes: 3 Points
Point Type: 45 Degrees , Hook Bend, Double BendReplaceable Tip: No
Handle Dia. (In.): 1/4Handle Material: Aluminum
Head: HexHandle: Knurled
Country of Origin (subject to change): China

Description

Probe Set, Length 6.50 Inches, Point 45 Degrees, Bent and Hook, Replaceable Tip No, Body Diameter 0.250 Inch, Magnet End No, 3 Pieces

Reviews