DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ratchet Screwdriver, #1, #2 Crosspoint

GENERAL| Zoro #: G0405937| Mfr #: 807X

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Standards: Government GGG-S-1408
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405937 Mfr #: 807X
Overall Length: 4"Standards: Government GGG-S-1408
Shank Material: steelFinish: Natural
Item: Offset Multi-Bit ScrewdriverHandle Design: Steel
Country of Origin (subject to change): China

Description

Screwdrivers, Offset Multi-Bit Screwdriver, Overall Length 4 In., Includes #1 & #2 Phillips, Handle Design Steel, Bit Style Double Ended, Nonremovable, 2-in-1, General Purpose, Ratcheting Yes, Bit Retainer Type Fixed, Number of Pieces 1, Shank Material Steel, Finish Natural, Standards Government GGG-S-1408

Reviews