General Tools
Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1
Mfr # 807
Zoro # G2640224
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Bit Style Double Ended, Nonremovable
- Measurement Type SAE
- Material Steel
- Finish Natural
Explore More Products
- GENERAL TOOLS Slotted, Phillips, TORX, Hex, Square Bit 4 in, Drive Size: 1/4 in , Num. of pieces:19 80078
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 8075
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 807X
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs 63518
- GENERAL TOOLS THE QUAD SAW/DRIVER 14 PC GN86014
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 807SX
- GENERAL TOOLS Screwdriver 8-in-1 Lighted 75108
- XCELITE Zipcase W/ Rb1 Rb2/Rb3 Blades/No 25 Hand CK23N
- WESTWARD Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2 401L67
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits 32594
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) DRV82001
- General Tools Screwdrivers and Nutdrivers