BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratchet Screwdriver, 1/4 Slot, #2 Cross

GENERAL| Zoro #: G2212673| Mfr #: 807SX

$6.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"Item: Offset Multi-Bit ScrewdriverStandards: Government GGG-S-1408
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212673 Mfr #: 807SX
Overall Length: 4"Item: Offset Multi-Bit Screwdriver
Standards: Government GGG-S-1408Finish: Natural
Handle Design: SteelShank Material: steel
Country of Origin (subject to change): China

Description

Screwdrivers, Offset Multi-Bit Screwdriver, Overall Length 4 In., Includes 1/4 In. Slotted & #2 Phillips, Handle Design Steel, Bit Style Double Ended, Nonremovable, 2-in-1, General Purpose, Ratcheting Yes, Bit Retainer Type Fixed, Number of Pieces 1, Shank Material Steel, Finish Natural, Standards Government GGG-S-1408

Reviews