KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reamer, Pipe

GENERAL| Zoro #: G0277277| Mfr #: 131

$12.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (In.): 1/8 a 1/2
Overall Length (In.): 6-1/2
Item: Pipe Reamer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277277 Mfr #: 131
Capacity (In.): 1/8 a 1/2Overall Length (In.): 6-1/2
Item: Pipe ReamerHandle Type: Fluted Screwdriver
Function: For Removing Burrs From Cut Pipe, Tubing And Conduit, Enlarging/Counter-sinking Holes In Sheet Metal, Plastic And Other MaterialHandle Material: plastic
For Material Thickness: 1/8 to 3/8"Blade Material: Hardened, Tempered Tool Steel
Country of Origin (subject to change): China

Description

Screwdriver Handle Pipe Reamer, Capacity 1/8 to 3/8 Inch, Length 6-1/2 Inches

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews