Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recording Video Borescope, 3.5inMonitorSz

  • Zoro #: G0176325
  • Mfr #: 38UR72
$210.49
  • Operating Temp.: 14 Degrees to 122 Degrees F
  • Probe Lighting System: (4) Adjustable LED Lamps
  • Features: Large 3.5 in Screen, Record Video and Image On Included SD Card, Sharp Resolution, The Monitor and The Probe are IP67 Water Proof, Thin 8mm Probe
See full product details
This item ships free.

General #38UR72 Specifications

  • Zoro #: G0176325
  • Mfr #: 38UR72
Operating Temp.: 14 Degrees to 122 Degrees F Probe Lighting System: (4) Adjustable LED Lamps
Features: Large 3.5 in Screen, Record Video and Image On Included SD Card, Sharp Resolution, The Monitor and The Probe are IP67 Water Proof, Thin 8mm Probe Shaft Dia.: 0.31 in
Includes: (3) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook and Magnetic Pickup) Pixel Resolution: 320 x 240
Shaft Length: 39 in Observation Depth: 2.4 in to 10 in
Manufacturers Warranty Length: 1 yr Camera Size: 8.0 mm
Power Source: (4) AA Batteries Item: Recording Video Borescope
Monitor Size: 3.5 in Recording: Video, Image
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recording Video Borescope, Observation Depth 1.18 In. to 2.75 In., Monitor Size 3.5 in, Camera Size 8.0 mm, Shaft Dia. 0.31 in, Video, Image Recording, Power Source (4) AA Batteries, Shaft Length 39 in, Pixel Resolution 320 x 240, Probe Lighting System (4) Adjustable LED Lamps, Operating Temp. 14 Degrees to 122 Degrees F, Manufacturers Warranty Length 1 yr

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of General #38UR72