Soft Metal Probe, 5.5mm Dia., 18.4 ft. L

GENERAL| Zoro #: G0679332| Mfr #: P16185SM-M

$456.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. Model No. DCS1600, DCS1700, DCS1800
Item: Soft Metal Probe
Features: QVGA Resolution, 5.5mm Dia., 18.4 ft. Length
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679332 Mfr #: P16185SM-M
For Use With: Mfr. Model No. DCS1600, DCS1700, DCS1800Item: Soft Metal Probe
Features: QVGA Resolution, 5.5mm Dia., 18.4 ft. LengthManufacturers Warranty Length: 3 Year Limited
Country of Origin (subject to change): Taiwan, Province of China

Description

Soft Metal Probe, Features QVGA Resolution, 5.5mm Dia., 18.4 ft. Length, For Use With Mfr. Model No. DCS1600, DCS1700, DCS1800, Manufacturers Warranty Length 3 Year Limited

Reviews