Shop Alternate Products
This Product is Discontinued
General Supply
Fixed-Depth Shipping Boxes, RSC, 12" x 8" x 6", Brown Kraft, PK25 (Discontinued)
Mfr # UFS1286
Zoro # G4065072
This Product is Discontinued
Key Features
- Color Brown Kraft
- Length 12"
- Width 8"
- Height 6"
- Material Corrugated Kraft