Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

T Handle Tap Wrench, Sliding, 0 to 1/4 In

  • Zoro #: G3711547
  • Mfr #: 164
$10.81
  • Fractional Tap Capacity (In.): 1/4
  • Body Length (In.): 2-3/4
  • Number: 164
See full product details
Orders over $75 ship free.

General #164 Specifications

  • Zoro #: G3711547
  • Mfr #: 164
Fractional Tap Capacity (In.): 1/4 Body Length (In.): 2-3/4
Number: 164 Item: Tap Wrench
Metric Tap Capacity: 6.30 mm Machine Screw Tap Capacity: 0 in to 1/4 in
Type: Sliding Pipe Taps: No
Measurement System: Fractional Inch Min. Tap Size: 1/4 in
Product Type: Wrench Material - Machining: High Speed Steel
Size: 2 7/8 in Sliding Or Fixed Handle: Sliding Handle
Handle Shape: T Handle Type: Sliding
Max. Tap Size: #0 Wrench Type: Sliding
Fractional Tap Capacity: 1/4 in Overall Length: 2 3/4 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 6.30 mm, Pipe Taps No, Overall Length 2 3/4 in

Reviews of General #164