Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T Handle Tap Wrench, Sliding, 12 to 1/2 In

  • Zoro #: G3692543
  • Mfr #: 166
$12.05
  • Type: Sliding
  • Number: 166
  • Metric Tap Capacity: 12.00 mm
See full product details
Orders over $75 ship free.

General #166 Specifications

  • Zoro #: G3692543
  • Mfr #: 166
Type: Sliding Number: 166
Metric Tap Capacity: 12.00 mm Fractional Tap Capacity (In.): 1/2
Machine Screw Tap Capacity: 7/32 in to 1/2 in Body Length (In.): 3-3/4
Item: Tap Wrench Pipe Taps: No
Product Type: Wrench Handle Shape: T
Sliding Or Fixed Handle: Sliding Handle Measurement System: Fractional Inch
Size: 3 3/4 in Fractional Tap Capacity: 1/2 in
Max. Tap Size: #12 Wrench Type: Sliding
Handle Type: Sliding Min. Tap Size: 1/2 in
Material - Machining: High Speed Steel Overall Length: 3 3/4 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/2 in, Machine Screw Tap Capacity 7/32 in to 1/2 in, Metric Tap Capacity 12.00 mm, Pipe Taps No, Overall Length 3 3/4 in

Reviews of General #166