Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tap Wrench, Ratcheting, Rev, 0 to 1/4 In

  • Zoro #: G3712493
  • Mfr #: 161R
$24.40
  • Metric Tap Capacity: 6.30 mm
  • Function: Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use
  • Item: Tap Wrench
See full product details
Orders over $75 ship free.

General #161R Specifications

  • Zoro #: G3712493
  • Mfr #: 161R
Metric Tap Capacity: 6.30 mm Function: Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use
Item: Tap Wrench Machine Screw Tap Capacity: 0 in to 1/4 in
Fractional Tap Capacity (In.): 1/4 Body Length (In.): 3-1/2
Number: 161R Shank Capacity (In.): 0.08 To 0.2 Square
Type: Ratcheting, Reversible Pipe Reamer Capacity: 1/4 in
Pipe Taps: No Fractional Tap Capacity: 1/4 in
Socket Shape: Square Standards: U.S. Government Specification GGG-W-680a
Sliding Or Fixed Handle: Sliding Handle Max. Tap Size: #0
Material - Machining: High Speed Steel Size: 3 1/2 in
Wrench Type: Ratcheting, Reversible Product Type: Wrench
Handle Shape: T Ratcheting Action: Yes
Handle Type: Sliding Min. Tap Size: 1/4 in
Reversible: Yes Shank Capacity: 0.2000 in
Measurement System: Fractional Inch Overall Length: 3 1/2 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 6.30 mm, Pipe Taps No, Overall Length 3 1/2 in, Function Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use

Reviews of General #161R