Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Wrench, Ratcheting, Rev, 12 to 1/2 In

  • Zoro #: G3601884
  • Mfr #: 162R
$31.47
  • Shank Capacity (In.): 0.18 To 0.30 Square
  • Number: 162R
  • Body Length (In.): 4-1/4
See full product details
Orders over $75 ship free.

General #162R Specifications

  • Zoro #: G3601884
  • Mfr #: 162R
Shank Capacity (In.): 0.18 To 0.30 Square Number: 162R
Body Length (In.): 4-1/4 Pipe Taps: No
Function: Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use Type: Ratcheting, Reversible
Item: Tap Wrench Metric Tap Capacity: 12.00 mm
Fractional Tap Capacity (In.): 1/2 Pipe Reamer Capacity: 5/16 in
Machine Screw Tap Capacity: 7/32 in to 1/2 in Sliding Or Fixed Handle: Sliding Handle
Material - Machining: High Speed Steel Socket Shape: Square
Shank Capacity: 0.3000 in Max. Tap Size: #12
Size: 4 1/4 in Handle Shape: T
Ratcheting Action: Yes Handle Type: Sliding
Product Type: Wrench Wrench Type: Ratcheting, Reversible
Min. Tap Size: 1/2 in Measurement System: Fractional Inch
Fractional Tap Capacity: 1/2 in Reversible: Yes
Overall Length: 4 1/4 in Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/2 in, Machine Screw Tap Capacity 7/32 in to 1/2 in, Metric Tap Capacity 12.00 mm, Pipe Taps No, Overall Length 4 1/4 in, Function Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use

Reviews of General #162R